11x13 Nero Marquina, Thassos Marble Marble Mosaic Hexagon Wall and Floor Tile 5.21 sq ft/case, 5PK

  • Mfr # APLTX88G17PA

  • Zoro # G415830305


product price:  $372.99
/pk 5, $74.60/ea
Free Shipping & Returns

Key Features

Length
13.4 in
Width
11.2 in
Thickness
0.38 in
Material
Marble
Shape
Hexagon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APLTX88G17PA
Zoro #
G415830305
UPC #
840175594467
Country of Origin
China

Dimensions

Length
13.4 in
Width
11.2 in
Thickness
0.38 in

Details

Material
Marble
Shape
Hexagon
Color
Black
Finish
Polished

Description

The 6′′ Nero Hex tile redefines sophistication with its bold interplay of deep Nero Marquina and crisp Thassos white. The hexagonal design, perfectly polished, reflects light beautifully, giving any room a modern yet timeless appeal. Mounted on a mesh sheet (11.2" x 13.4"), its striking geometric pattern offers precision and ease of installation, making it a favorite for statement backsplashes, feature walls, and powder room accents.
The high-gloss surface highlights the natural veining of the Nero Marquina marble, while the clean white Thassos borders create a frame that exudes Art Deco-inspired luxury. Ideal for areas where style meets functionality, such as bathroom vanity surrounds, accent niches, and foyer flooring. Its bold aesthetic makes it a natural fit for boutique hospitality spaces, contemporary dining areas, or minimalist kitchens.
Seal with STONETECH BulletProof for durability, and pair with Raven Black grout for a seamless, high-contrast finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.