Shop APOLLO TILE
See all product information
Create Account
Toscana 12x12 in. Polished Calacatta Bluette, Thassos White Elongated Picket Mosaic Tile, 5PK
- Mfr # APLEML88G48A
- Zoro # G622810213
product price:Â
$
341.99
/pk of 5, $68.40/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Size
12 in x 12 in
Material
Stone
Shape
Picket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLEML88G48A
- Zoro #
- G622810213
- UPC #
- 199793000769
- Country of Origin
- China
- Material
- Stone
- Shape
- Picket
- Color
- White Gray
- Style
- Elongated Picket
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Countertop
- Finish
- Polished
- Coverage Area
- 4.91 Sq. ft/ Carton
Dimensions
- Length
- 12 in
- Width
- 12 in
- Size
- 12 in x 12 in
Description
Toscana 12x12 in. Polished Calacatta Bluette, Thassos White Elongated Picket Mosaic Wall and Floor Tile (4.91 sq ft/case, 5-Pack). A striking mix of shape and stone, this elongated picket mosaic combines the cool veining of Calacatta Bluette with the crisp brightness of Thassos White. The polished marble finish enhances the depth of each gray and white tone, while the long, tapered format creates a modern, continuous flow across walls and floors. Each sheet is mesh-mounted, making installation simple and precise for both small accents and full feature walls. From kitchen backsplashes and shower surrounds to fireplace facades and high-traffic residential floors, this marble mosaic adds refinement and durability in equal measure. Its polished surface reflects light beautifully, opening up spaces with an airy sophistication. Contrast with charcoal grout for bold definition, or soften the look with white grout for a seamless effect. Complements stainless steel appliances, brushed nickel accents, or warm brass details.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.