Artisana 3x12 in. Gray Textured Limestone Etched Reptille Elongated Subway Tile (5 sq ft/case) 20PK
- Mfr # APLEFT8804GRA
- Zoro # G922810210
product price:Â
$
261.99
/pk of 20, $13.10/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
3 in
Finish
Textured
Coverage Area
5 Sq. ft/ Carton
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLEFT8804GRA
- Zoro #
- G922810210
- UPC #
- 199793000707
- Country of Origin
- China
- Color
- Gray
- Finish
- Textured
- Coverage Area
- 5 Sq. ft/ Carton
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Style
- Etched Reptille
- Material
- Shell, Terrazzo
- Shape
- Brick
Dimensions
- Length
- 12 in
- Width
- 3 in
- Size
- 3 in x 12 in
Description
Artisana 3x12 in. Gray Textured Limestone Etched Reptille Elongated Subway Wall and Floor Tile (5 sq ft/case, 20-Pack). Bring a bold touch of nature-inspired texture into your space with the Etched Alligator Silver Grey tile. Crafted from fine grey limestone, this 3x12 tile is etched with an organic alligator-skin pattern, giving walls and surfaces a modern edge while still staying grounded in natural stone character. The subtle silver-grey tones provide a versatile neutral backdrop that pairs beautifully with both warm and cool palettes. Perfect for accent walls, shower installations, fireplace surrounds, and stylish kitchen backsplashes, this tile adds a sophisticated tactile element wherever it’s placed. Its textured surface also makes it suitable for light-traffic floors and high-traffic residential areas, while being durable enough for steam rooms and heat zones up to 150 deg F. Pair with matte black fixtures for a dramatic contrast, or balance with brushed nickel and white cabinetry for a sleek, contemporary look. For a warmer vibe, complement the cool stone with wood shelving or brass accents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.