12 x 12 in. Matte Dark Gray Blue, Mosaic Wall and Floor Tile 10.76 sq ft/case, 11PK
- Mfr # ATH88ROMOSA
- Zoro # G815830257
Key Features
Specifications
Details
- MFR #
- ATH88ROMOSA
- Zoro #
- G815830257
- UPC #
- 840175593293
- Country of Origin
- Italy
- Material
- Porcelain
- Color
- Dark Gray Blue, Orange Vein
- Shape
- Square
- Finish
- Matte
Dimensions
- Length
- 11.81 in
- Width
- 11.81 in
- Thickness
- 0.38 in
Description
The Pinnacle Rock Mosaic 12x12 tile adds intricate detail to any space with its mesh-mounted grid of 1.85x1.85-inch chips. The rich charcoal base, punctuated by vibrant rust veining, creates a bold, textured aesthetic perfect for backsplashes, shower floors, and even steam rooms. Made with premium porcelain, the mosaics are frost-resistant, stain-resistant, and highly durable, making them suitable for all areas. Advanced manufacturing techniques ensure every chip mirrors the authentic beauty of slate while maintaining consistent quality. This size offers unmatched versatility, proving that the smallest details can make the biggest impact.
- Tile Dimension: 11.81 x 11.81 in., thickness: 9.53 mm, sq ft per sheet: 0.98, sheets per box: 11, sq ft per box: 10.76
- Porcelain material with Matte finish
- Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to a mesh backing for easy installation and alignment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.