12x12 in. Lappato Frosted Sky Blue Porcelain Square Wall and Floor Tile 4.84 sq ft/case, 5PK
- Mfr # IMP88CRSBUMOS
- Zoro # G415830183
Key Features
Specifications
Details
- MFR #
- IMP88CRSBUMOS
- Zoro #
- G415830183
- UPC #
- 840175593668
- Country of Origin
- Italy
- Material
- Porcelain
- Color
- Blue
- Shape
- Square
- Finish
- Lappato
Dimensions
- Length
- 11.81 in
- Width
- 11.81 in
- Thickness
- 0.38 in
Description
The Crystal Blue Mosaic 12x12 tile showcases soft frosted sky blue tones with delicate white streaks, evoking the appearance of frozen crystal or frosted glass. The 2x2-inch chips are mounted on mesh backing for easy installation and are perfect for backsplashes, shower niches, or fireplace surrounds. Its lappato surface lends a subtle glow, enhancing light in kitchens, bathrooms, or decorative wall applications. Resistant to frost, stains, and chemicals, this mosaic is versatile and durable for both wet and dry spaces. Combine with neutral gray or white cabinetry, quartz countertops, or chrome fixtures for a refined, modern aesthetic. Install with Laticrete 254 Platinum mortar and Permacolor grout to ensure a flawless, professional result.
- Tile Dimension: 11.81 x 11.81 in., thickness: 9.53 mm, sq ft per sheet: 0.97, sheets per box: 5, sq ft per box: 4.84
- Porcelain material with Lappato finish
- Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to a mesh backing for easy installation and alignment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.