12 x 12 in. Polished Pale Gray Porcelain Mosaic Square Wall and Floor Tile 10.65 sq ft/case, 11PK
- Mfr # IMP88MTZMOSA
- Zoro # G515830243
Key Features
Specifications
Details
- MFR #
- IMP88MTZMOSA
- Zoro #
- G515830243
- UPC #
- 840175593705
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Pale Gray
- Shape
- Square
- Finish
- Polished
Dimensions
- Length
- 11.81 in
- Width
- 11.81 in
- Thickness
- 0.41 in
Description
The Matarazzo Mosaic 12x12 tile brings a modern sophistication to compact spaces with its light-toned white and pale gray palette, accented by faint whispers of gold and beige veining. The polished porcelain finish gives the 2x2 mesh-mounted chips a soft glow, ideal for backsplashes, shower niches, or vanity surrounds. With its light color scheme, this mosaic enhances smaller spaces by reflecting light, making them appear more spacious and inviting. Resistant to frost, stains, and chemicals, the mosaic balances practicality with refined beauty. For a coordinated look, pair it with neutral cabinetry, quartz countertops, or muted metallic fixtures in nickel or chrome. Install using Laticrete 254 Platinum mortar and Permacolor grout for an elegant and long-lasting application.
- Tile Dimension: 11.81 x 11.81 in., thickness: 10.32 mm, sq ft per sheet: 0.97, sheets per box: 11, sq ft per box: 10.65
- Porcelain material with Polished finish
- Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to a mesh backing for easy installation and alignment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.