Aureate 9.84inx11.42in Natural Light Beige Porcelain Hexagon Wall Floor Tile 10.06 sqft/case, 17PK
- Mfr # ROC88IVRHEXA
- Zoro # G611637937
Key Features
Specifications
Product Information
- MFR #
- ROC88IVRHEXA
- Zoro #
- G611637937
- UPC #
- 840175584468
- Country of Origin
- Spain
Dimensions
- Length
- 11.42 in
- Width
- 9.84 in
- Thickness
- 9.65mm
- Size
- 9.84 in x 11.42 in
Details
- Material
- Porcelain
- Color
- Beige
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Patio, Garage and more
- Shape
- Hexagon
- Finish
- Natural
- Application
- Indoor/Outdoor
- Coverage Area
- 10.06
Description
This Light Beige Hexagon Large Format Natural Porcelain Tile is the perfect addition to any home! It's uniquely hexagonal shape lends itself to a range of design styles, from indoor applications such as bathrooms, showers, kitchens and steam rooms, or outdoor patios and garages alike. The light beige color creates a wonderfully warm, beachy or farmhouse feeling that will bring life into any space. Whether you're remodeling your home or want to give a commercial space such as a hotel, pub, bar or spa a fresh new look, our light beige porcelain tile is the perfect choice.
- Dimension: Tile: 9.84x11.42", Thickness: 9.53 mm, Sq ft per sheet: 0.59, Sheets per box: 17, Sq ft per box: 10.06
- Porcelain material with Natural finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.