12 x 48 in. Matte Slate Gray with Wall and Floor Tile 11.63 sq ft/case, 3PK

  • Mfr # ATH88ROGR1248

  • Zoro # G915830133


product price:  $219.99
/pk 3, $73.33/ea
Sold in multiples of 5 for $1,099.95
Free Shipping & Returns

Key Features

Length
47.25 in
Material
Porcelain
Finish
Matte
Thickness
0.38 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH88ROGR1248
Zoro #
G915830133
UPC #
840175593286
Country of Origin
Italy

Dimensions

Length
47.25 in
Thickness
0.38 in
Width
11.81 in

Details

Material
Porcelain
Color
Slate Gray with Molten Copper
Finish
Matte
Shape
Rectangle

Description

The elongated Pinnacle Rock Groove 12x48 tile is a statement piece, combining its sleek rectangular format with subtle linear grooves for added texture. Its rich, dark gray tones and bold rust accents evoke the untamed beauty of natural stone. Designed for vertical installations like shower walls or horizontal layouts on feature walls, this tile transforms any surface into a dynamic focal point. Using high-resolution digital printing and precision rectification, each piece is crafted to mimic the layered complexity of slate while delivering the durability of porcelain. Perfect for areas needing a dramatic yet refined touch.


  • Tile Dimension: 11.81 x 47.25 in., thickness: 9.53 mm, sq ft per sheet: 3.88, sheets per box: 3, sq ft per box: 11.63
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products