Shop APOLLO TILE

Zahara 6x6 Creamy off-white Porcelain Zellige Square Wall and Floor Tile (5.38 sq ft/case), 22PK

  • Mfr # APLSPL88CANGL
  • Zoro # G521722297

product price: 
$
61.35
/pk 22, $2.79/ea

Key Features

Length
5.9 in
Width
5.9 in
Thickness
7.87 mm
Material
Porcelain
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APLSPL88CANGL
Zoro #
G521722297
UPC #
198219534451
Country of Origin
Spain

Dimensions

Length
5.9 in
Width
5.9 in
Thickness
7.87 mm

Details

Material
Porcelain
Color
White
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Zellige Square
Finish
Glossy
Coverage Area
5.38 sq. ft

Description

Bring warmth and quiet texture to your space with this 6x6 glossy porcelain tile, inspired by traditional Zellige craftsmanship. Featuring a softly reflective surface and natural variation in creamy ivory, sand, and warm almond tones, each tile feels slightly different - like it was made just for your wall. The artisanal look comes through in the gentle glaze movement and color shifts, making even simple layouts feel layered and full of depth. Perfect for kitchen backsplashes, bathroom walls, fireplace surrounds, or pool waterlines, this tile is made for moments that feel lived-in and light-filled. Whether stacked or offset, it creates a handcrafted look with the durability and ease of porcelain. Subtle, soulful, and ready to reflect your space.


  • Tile Dimension: 6x6 in, thickness: 7.87 mm, sq ft per sheet: 0.24, sq ft per box: 5.38, sheets per box: 22
  • Porcelain material with Glossy finish
  • Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V3 balanced variation with noticeable diversity in shade and texture for added depth having 80 procelain faces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.