
12x12 Bardiglio Nuvolato, Bianco Carrara Marble Polished Floor and Wall Mosaic Tile 5 sqft/case, 5PK
Mfr # APLSE88L02A
Zoro # G411319750
product price: $218.99
/pk 5, $43.80/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
0.37 in
Material
Marble
Shape
Brick
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLSE88L02A
Zoro #
G411319750
UPC #
840175528875
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
0.37 in
Details
Material
Marble
Shape
Brick
Color
White and Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5 sq. ft
Description
Classic gray and white marbles make a simple and elegant statement in this mosaic tile. Keeping the color and pattern minimal and clean, this Bardiglio Nuvolato, Bianco Carrara marble mosaic tile emphasizes the natural stone’s inherent beauty. Its gorgeous veins and variations in colour gives an organic vibe - perfect to add an artistic flourish to a neutral room decor. Looking to give your classic decor life and visual interest? Let this marble tile do the job. Create a focal point behind the stove, inside the shower or around the fireplace and give the classic, artistic touch your room is lacking. Switch out an all-white shower walls with a pretty marble accent wall, and beautify plain bathroom floors with a sophisticated marble tile rug. Its slip-resistance makes our marble tile a preferred choice for wet floors as well as entryways and lobbies. Whether you choose to make a powerful impact with marble statement floors or install this mosaic in smaller doses as border tile, mesh backing will make it easy to cut and install these tiles with minimum effort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.