12x14 Bianco Carrara, Wooden Grey Marble Polished Floor and Wall Mosaic Tile 5.48 sqft/case, 5PK
- Mfr # APLSV88G36A
- Zoro # G611320402
Key Features
Specifications
Product Information
- MFR #
- APLSV88G36A
- Zoro #
- G611320402
- UPC #
- 840175528585
- Country of Origin
- China
Dimensions
- Length
- 13.5 in
- Width
- 11.7 in
- Thickness
- 0.37 in
Details
- Material
- Marble
- Shape
- Hexagon
- Color
- White and Beige
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 5.48 sq. ft
Description
Hexagon tiles are getting big, both in popularity and size! Crafted from genuine marble in a slightly larger format than the traditional hexagon tile, the design impact of this more contemporary adaptation is undeniable. This two-toned beige and grey palette makes the fun honeycomb design appear even more playful. Larger scale hexagon tiles provide more space to show off the veining patterns of the genuine marble tile, highlighting the unique appearance found in every single stone. The crispness of White Bianco Carrara is offset by the warm wood-look appeal of Wooden Grey marble to create an organic look on the kitchen backsplashes, accent walls and shower designs. This hexagon tile is the perfect opportunity for a floor design to do the talking in a very minimalist space. While the six-sided pattern adds beautiful details to floors, enhanced grout lines in mosaic tile provide slip-resistance to make a safe option for wet floors.
- Weight and Dimension: Individual tile: 3.75-in x 3.75-in, Mosaic tile: 11.7-in x 13.5-in, Thickness: 0.375-in, Sq ft per sheet: 1.1, Sheets per box: 5, Sq ft per box: 5.48
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.