12x12 Bardiglio Nuvolato, Eastern White Marble Floor and Wall Mosaic Tile 5 sqft/case, 5PK

  • Mfr # APLSE88B14A

  • Zoro # G011320408


product price: $201.99
/pk 5, $40.40/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
0.37 in
Material
Bardiglio Nuvolato , Eastern White
Shape
Basketweave
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLSE88B14A
Zoro #
G011320408
UPC #
840175528745
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
0.37 in

Details

Material
Bardiglio Nuvolato , Eastern White
Shape
Basketweave
Color
Porpoise Gray
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5 sq. ft

Description

When it comes to making a decor statement, this Bardiglio Nuvolato, Eastern White marble basket weave tile is a perfect choice!
A crisp white background with dashes of grey looks smart, crisp and harmonious while providing a balanced look in design. The timeless woven pattern is one of the easiest ways to add a pop of personality into an otherwise plain design while making the decorated area a lot more dynamic and fun.
Take a note from luxury spas and hotels by creating a high-end marble shower at home! Add your shower walls an extra level of elegance that features the beautiful details of a woven pattern. This basket weave tile with extra grout lines add an anti-slip traction to floors - a safe choice for showers, bathrooms and entryways where wet floors might be a concern.
If you prefer a marble accent wall that creates a flawless combination of tradition and fine detail, then this old world style tile is ideal for you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products