11x13 Bardiglio Nuvolato, Bianco Carrara Marble Floor and Wall Mosaic Tile 5.15 sqft/case, 5PK
- Mfr # APLSE88G09A
- Zoro # G811319770
Key Features
Specifications
Details
- MFR #
- APLSE88G09A
- Zoro #
- G811319770
- UPC #
- 840175528837
- Country of Origin
- China
- Material
- Marble
- Shape
- Hexagon
- Color
- Gray and White
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 5.15 sq. ft
Dimensions
- Length
- 13 in
- Width
- 11.4 in
- Thickness
- 0.37 in
Description
Prized for its contrasting colors and dynamic sense of movement, this hexagon mosaic tile is an unmatchable piece of art on any wall or flooring design for your residential or commercial projects. The marriage of bold grey and crisp white marble tiles give the traditional hexagon space more than a fair share of attention. Whether you want to design a high-impact accent wall, or add use it as accent tile for a pop of geometry, this marble hexagon tile is sure to turn heads in any space! Beloved for its old-fashioned charm, hexagon tiles bring a sudden dash of geometric contrast to an otherwise sleek or plain room. Its slightly larger scale pattern makes this hexagon mosaic tile an unexpected design future with maximum decor impact. Grout joints in its captivating pattern creates extra grip which makes this product safe for shower floors, walls, and bathrooms.
- Weight and Dimension: Individual tile: 3.25-in x 3.25-in, Mosaic tile: 11.4-in x 13-in, Thickness: 0.375-in, Sq ft per sheet: 1.03, Sheets per box: 5, Sq ft per box: 5.14
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.