
12x12 Bianco Carrara Glass Marble Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
Mfr # APLBL8804CAA
Zoro # G111320278
product price: $197.99
/pk 5, $39.60/ea
Free Shipping & Returns
Key Features
Length
11.8 in
Width
11.8 in
Thickness
0.31 in
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls and More
Material
Glass, Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLBL8804CAA
Zoro #
G111320278
UPC #
840175523306
Country of Origin
China
Dimensions
Length
11.8 in
Width
11.8 in
Thickness
0.31 in
Details
Color
White
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls and More
Material
Glass, Marble
Shape
Brick
Finish
Polished, etched
Coverage Area
4.83 sq. ft
Description
This Bianco Carrara Glass Marble mosaic tile is proof that going bold doesn’t always involve going for a vibrant color - texture can create drama too! Its textured surface instantly makes a neutral space more cozy and compelling while adding fun with an unexpected pattern. It conveys the elegance of marble tile with the modern appeal of glass to strike the perfect balance of classic and trendy. If you want a geometric update to your backsplash, floor or niche while keeping a classic look, this basket weave tile is the perfect design element for your home. Do you want to turn your bathroom into a space that exudes zen-like relaxation? This basket weave tile effortlessly gives any room a soothing and luxurious vibe while injecting some vibrancy - perfect to add a chic interest to a white shower, avoid a monotonous look in an all-white kitchen or to create interest on a vast white fireplace surround. It’s great for showing off your personality with a timeless pattern while still sticking to a muted palette.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.