
12x12 Bianco Carrara Marble Honed Floor and Wall Mosaic Tile 4.92 sqft/case, 5PK
Mfr # APLKB88R03HA
Zoro # G811320332
product price: $114.99
/pk 5, $23.00/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
11.8 in
Thickness
0.37 in
Material
Marble
Shape
Brick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLKB88R03HA
Zoro #
G811320332
UPC #
840175528004
Country of Origin
China
Dimensions
Length
12 in
Width
11.8 in
Thickness
0.37 in
Details
Material
Marble
Shape
Brick
Color
White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Honed
Application
Indoor/Outdoor
Coverage Area
4.92 sq. ft
Description
How about a timeless white marble that will never fade out of fashion? A classic choice in natural stone, Bianco Carrara marble tile is the combination of beauty and strength for an elegant home decor. It flawlessly captures the true essence of pure white stone for exclusive indoor areas where the presence of light is scarce. The versatile brick pattern makes the mosaic tile easily adaptable to any style décor. The result is a classy design that is subtle, adaptable and outlasts. Enhance your daily dose of Zen relaxing and rejuvenating in a serene bathroom designed with white marble tile. Incorporate neutral tones into your shower with a minimalist design for a calm and quiet style. Looking for a backsplash tile that has staying power? This marble mosaic tile is created with style, color and materials that are meant to last! Backed on a mesh sheet for easy installation, it can be cut into pieces to serve as an accent in a white kitchen backsplash, slip-resistant bathroom floor, or gorgeous fireplace surround.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.