12x12 Bianco Carrara Marble Honed Floor and Wall Mosaic Tile 5 sqft/case, 5PK
- Mfr # APLKB88S04HA
- Zoro # G411320282
Key Features
Specifications
Details
- MFR #
- APLKB88S04HA
- Zoro #
- G411320282
- UPC #
- 840175528028
- Country of Origin
- China
- Material
- Marble
- Shape
- Square
- Color
- White
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Honed
- Application
- Indoor/Outdoor
- Coverage Area
- 5 sq. ft
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 0.37 in
Description
Our 12x12 Bianco Carrara honed marble tile is the representation of a minimalist aesthetic with its clean lines and authentic stone surface that is dramatic in its simplicity. Durable and charming on its own, this white marble is an awe-inspiring element of nature with subtle veining in each piece that allows it to create a truly unique design. The basic square pattern flows flawlessly with any decor including traditional, contemporary or farmhouse. Use it as floor covering for a mark of refinement in the bathroom, shower or entryway. Define the character of a classic white kitchen with a 12x12 Bianco Carrara tile backsplash that celebrates openness and uncluttered surfaces. This squared mosaic tile is not only a design staple in classic decor but also allows for better slope towards drains in wet rooms with the added benefit of natural slip-resistance due to its grout lines and honed finish.
- Weight and Dimension: Individual tile - 1.9-in x 1.9-in, Mosaic sheet - 12-in W x 12-in L, Thickness - 0.375-in, Sq ft per sheet - 1, Sheets per box - 5, Sq ft per box - 5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.