12x12 Bianco Carrara Marble Tumbled Floor and Wall Mosaic Tile 5 sqft/case, 5PK
- Mfr # APLKB88S03TA
- Zoro # G511320458
Key Features
Specifications
Details
- MFR #
- APLKB88S03TA
- Zoro #
- G511320458
- UPC #
- 840175528011
- Country of Origin
- China
- Material
- Marble
- Shape
- Square
- Color
- Powder White
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Tumbled
- Application
- Indoor/Outdoor
- Coverage Area
- 5 sq. ft
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 0.37 in
Description
This marble mosaic tile has a timeless appeal that exudes a sense of quiet confidence. Understated yet sophisticated, it shows the true beauty of white marble combined with a simplistic square pattern. White background with random soft veining enhances the stone’s authentic nature. If you value organic design with a sense of minimalism, then this white marble tile is the ideal style to tell your story. Do you want to carve out a natural oasis in the shower? This white marble tile is perfect for classic to minimalist and Scandinavian-style homes alike. Its base of whites allows any space to look bright and airy, making this tile an ideal choice for small kitchens, compact showers and narrow hallways. The classic square pattern allows tile to be a slip-resistance choice for the wet floors of a bathroom, shower or entryway. Wherever you choose to install, this square mosaic tile shows that the true elegance of tile can sometimes lie in its simplicity.
- Weight and Dimension: Individual tile - 0.6-in x 0.6-in, Mosaic sheet - 12-in W x 12-in L, Thickness - 0.375-in, Sq ft per sheet - 1, Sheets per box - 5, Sq ft per box - 5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.