12x12 Bianco Carrara Marble Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
- Mfr # APLKB88H04PA
- Zoro # G711319917
Key Features
Specifications
Details
- MFR #
- APLKB88H04PA
- Zoro #
- G711319917
- UPC #
- 840175527915
- Country of Origin
- China
- Material
- Marble
- Shape
- Herringbone
- Color
- White
- Tile Use
- bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 4.83 sq. ft
Dimensions
- Length
- 11.8 in
- Width
- 11.8 in
- Thickness
- 0.37 in
Description
Our polished Carrara marble herringbone tile is a gorgeous design element for your next tile project! Known by some as a zig-zag pattern, v-shaped rows made of slightly larger 1x2 rectangle tiles really pack a punch when it comes to style! Its sharp, clean lines are trendy and timeless all at once. Plus, the soothing white palette is oh-so-versatile to fit in a variety of decor settings from traditional to vintage, modern or even farmhouse. Install it for a timeless kitchen backsplash, dynamic accent wall or sophisticated vanity surround to break away from the clinical look of an all-white scheme. A design trick is to use the herringbone tile vertically to maximize the feeling of space - perfect for compact showers, narrow powder rooms and small entryways! Crisp and clean with a slightly reflective surface, the white polished marble creates the perfect backdrop for a soothing environment where you desire a pared-down palette. Add personality to your residential and commercial design projects with this marble mosaic tile that is timeless, classy yet fun.
- Weight and Dimension: Individual tile: 1 x2, Mosaic sheet 11.8 W x 11.8 inches L, Thickness 0.375 inches, Sq ft per sheet 0.96, sheets per box 5, Sq ft per box 4.83
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.