Gray 4x12 Calacatta Bluette Marble Polished Subway Floor and Wall Tile 5 sqft/case, 15PK
- Mfr # APLFBL88412PA
- Zoro # G811319848
Key Features
Specifications
Details
- MFR #
- APLFBL88412PA
- Zoro #
- G811319848
- UPC #
- 840175525782
- Country of Origin
- China
- Material
- Marble
- Shape
- Subway
- Color
- Gray
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Garage Walls and Garage Floors
- Finish
- Polished
- Application
- Indoor
- Coverage Area
- 5 sq. ft
Dimensions
- Length
- 12 in
- Width
- 4 in
- Thickness
- 0.37 in
Description
Subway tile is known as a design staple for more than a hundred years because it’s classic, versatile and looks good with every design style. Providing a streamlined look that highlights the authenticity of genuine stone, there’s no place these marble subway tiles cannot beautify. Our 4x12 polished marble subway tile is a highly sought-after choice for kitchens, bathrooms, mud rooms, laundry rooms and other living areas where you want to create a natural and luxurious environment. These muted natural stones help create spaces that feel calm and clean. Its extremely smooth polished surface allows light to reflect. Although you can’t go wrong with the classic running bond pattern, 4x12 marble subway tiles can create dramatic focal points and illusion of space when laid out in nontraditional ways such as the vertical bond, chevron and herringbone designs. Whether you use it to cover the entire shower, bathroom floor or kitchen backsplash, or use the subway tile in smaller spots such as a backsplash above the sink or border around the shower, it will bring an extra layer of elegance to any room.
- Weight and Dimension: Individual tile: 4-in x 12-in, Thickness: 0.375-in, Sq ft per sheet: 0.33, Sheets per box: 15, Sq ft per box: 5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Garage Walls and Garage Floors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.