12x12 Crema Marfil, Eastern White Marble Floor and Wall Mosaic Tile 5.08 sqft/case, 5PK

  • Mfr # APLVL88G21A

  • Zoro # G511320267


product price:  $178.99
/pk 5, $35.80/ea
Free Shipping & Returns

Key Features

Length
12.4 in
Width
11.8 in
Thickness
0.37 in
Material
Crema Marfil, Eastern White
Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLVL88G21A
Zoro #
G511320267
UPC #
840175529339
Country of Origin
China

Dimensions

Length
12.4 in
Width
11.8 in
Thickness
0.37 in

Details

Material
Crema Marfil, Eastern White
Shape
Octagon
Color
Buff Beige
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5.08 sq. ft

Description

Just like the beauty of ocean foam on sand, this marble tile is the marriage of pale beige and white in a truly chic pattern. This Crema Marfil, Eastern White marble mosaic tile is the embodiment of natural stone beauty in a captivating diamond pattern to shake up neutral schemes with visual interest. Quiet and calming, the color palette allows you to complement a variety of design styles from perfectly modern bathrooms to traditional kitchen decors alike.
Do you want to create a space that looks like a South-Asian spa? This beige tile is a great choice for designing a tranquil yet chic bathroom spa without having to travel to the airport! A beige marble tile backsplash creates the perfect base for any color combination in the kitchen, bathroom or shower. It evokes an inviting environment in the entryway when used as a beige marble tile rug that is almost too beautiful to step on!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products