Wooden Gray 2x12 Marble Polished Chair Rail Tile Trim 1.67 sqft/case, 10PK
- Mfr # APLMGR882PA
- Zoro # G811319725
Key Features
Specifications
Details
- MFR #
- APLMGR882PA
- Zoro #
- G811319725
- UPC #
- 840175526529
- Country of Origin
- China
- Material
- Marble
- Shape
- Chair rail
- Color
- Gray
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 1.67 sq. ft
Dimensions
- Length
- 12 in
- Width
- 2 in
- Thickness
- 0.37 in
- Height
- 8 in
Description
If you're in need of a style booster for your tiled space, our gray marble chair rail is the perfect solution to enhance your project! A properly finished tile work will look professional and clean, and lend an air of sophistication to your space. In contrast, a tile project with raw and exposed tile edges will result in issues as your tile ends are more likely to chip or break - don’t let this happen! This chair rail tile is the perfect finishing touch to a marble tile project that needs the edges covered up, or requires a decorative transition where tiles meet a wall, cabinet or ceiling. Use our Wooden Gray chair rail tile to create a cohesive look between gray tiles in different patterns, or where one marble tile transitions to another. If you require a decorative frame to border your design for the niche or stove backsplash, this chair rail will get the job done right! Its raised profile with carved surface details is the perfect enhancement to add interest to your flat tiles, to highlight a decorative pattern, and make a tile design the star of the show! .
- Weight and Dimension: Chair Rail- 2-in W x 12-in L, Thickness- 0.38-in, Sq ft per sheet- 0.167, Sheets per box- 10, Sq ft per box- 1.667
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.