
12x12 Eastern White Marble Polished Floor and Wall Mosaic Tile 4.88 sqft/case, 5PK
Mfr # APLKB88P22A
Zoro # G311320252
product price: $171.99
/pk 5, $34.40/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
11.7 in
Thickness
0.37 in
Material
Marble
Shape
Brick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLKB88P22A
Zoro #
G311320252
UPC #
840175527953
Country of Origin
China
Dimensions
Length
12 in
Width
11.7 in
Thickness
0.37 in
Details
Material
Marble
Shape
Brick
Color
White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.88 sq. ft
Description
With its minimalist palette and laid-back luxury, this white marble mosaic tile creates the feeling of a freshly designed space. Subdued white hues are clean and inspire a sense of calm without looking bland. In fact, Eastern White marble creates a truly authentic surface that reflects nature’s beauty at its finest. If you’re a big fan of white interiors but need help creating an aesthetic that has visual interest, this marble mosaic tile is a great choice. Our Eastern White marble with a sleek linear pattern allows to keep a coherent white scheme while giving the decor a subtle richness and texture. Whether it be the kitchen backsplash, shower floor, vanity surround or accent wall, this mosaic tile will give you a dreamy white look that is easy on the eyes along with visual texture to take your design to an artisan level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.