12x12 Eastern White, Wooden Grey Marble Polished Floor and Wall Mosaic Tile 5 sqft/case, 5PK

  • Mfr # APLKB88P31A

  • Zoro # G911320430


product price:  $229.99
/pk 5, $46.00/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
0.37 in
Material
Marble
Shape
Brick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLKB88P31A
Zoro #
G911320430
UPC #
840175527984
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
0.37 in

Details

Material
Marble
Shape
Brick
Color
White
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, laundry rooms and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5 sq. ft

Description

This white and gray marble mosaic tile is a classic design statement that oozes sophisticated elegance. Eastern White and Wooden Grey marble tiles are cut into sleek linear shapes to form a unique stacked arrangement that results in a stunning visual appeal. Layering two neutral tones creates a soft look in design that feels soothing, cool and refreshing. Looking for an artistic way to elevate a neutral area? This marble mosaic tile creates an elegant backdrop for a vanity, gives a stylish tranquil feel to a shower, and brings a sense of luxury to any kitchen space. Its soothing color scheme creates a laid-back feel, while enhancing visual texture with its sleek linear pattern. Backed on a mesh sheet for easy installation, it can be cut into pieces to serve as an accent or border tile mixed with other marble tiles. Looking for a classic backsplash design that has staying power? This marble mosaic tile combines elegance and timeless style for a decor that is meant to last.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.