12x12 Glass, Bianco Carrara Marble Glossy Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK

  • Mfr # APLMOK88020

  • Zoro # G411320381


product price:  $224.99
/pk 5, $45.00/ea
Free Shipping & Returns

Key Features

Length
11.8 in
Width
11.8 in
Thickness
0.31 in
Color
White
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, laundry rooms, steam room, spas and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLMOK88020
Zoro #
G411320381
UPC #
840175531073
Country of Origin
China

Dimensions

Length
11.8 in
Width
11.8 in
Thickness
0.31 in

Details

Color
White
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, laundry rooms, steam room, spas and more
Material
Glass, Marble
Shape
Penny Round
Finish
Glossy
Coverage Area
4.83 sq. ft

Description

What’s old is new again, just reinvented! With a classic round shape that harkens back to the midcentury, penny tiles maintain a timeless look in any space while carrying a certain retro vibe with them. This mosaic tile is a chic upgrade on the classic penny round using a beautiful mix of crisp white Bianco Carrara marble and clear glass to create a look that is so fresh and new. This penny tile is the perfect way to create a playful space and still have the all white bathroom of your dreams! Brighten your room by treating your bare floors to a tile rug that can complement the surrounding white marble tile floor. Bright and inviting, these ornate tiles bring an upscale feel to shower floors while still keeping the minimalist look for a serene feel. These small round shaped tiles add extra grout lines to the pattern that makes the tile a slip-resistant option for wet and low traffic areas like the shower, bathroom or entryway while adding a beautiful surface detail.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products