Arabescato Carrara 12 In. X 24 In. Honed Marble Floor And Wall Tile, 5PK

  • Mfr # ZOR-NS-0096

  • Zoro # G905523830


product price:  $118.99
/pk 5, $23.80/ea
Free Shipping & Returns

Key Features

Length
24.5
Width
12.5
Thickness
2.5
Size
12.5x24.5
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-NS-0096
Zoro #
G905523830
UPC #
-
Country of Origin
China

Dimensions

Length
24.5
Width
12.5
Thickness
2.5
Size
12.5x24.5
Height
2.5

Details

Material
Marble
Color
Arabescato Carrara
Finish
Honed
Weight
55.00
Application
Floor & Wall
Coverage Area
10 Sq. ft

Description

Arabescato Carrara marble is an exquisite combination of soft whites and dusty grays that swirl together in a timeless marble pattern. Create beautiful marble countertops, shower surrounds, accent walls, and other design features throughout homes and commercial properties. In addition to slabs, Arabescato Carrara white marble is available in a wide array of coordinating white tile featuring patterns, octagons, mosaics and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.