12x12 Gray, Terrazzo, Dolomite, Black Limestone Marble Wall and Floor Tile 5.08 sq ft/case, 5PK

  • Mfr # APLVNZ8809BA

  • Zoro # G515830199


product price:  $152.99
/pk 5, $30.60/ea
Free Shipping & Returns

Key Features

Thickness
0.38 in
Shape
Basketweave
Width
12.1 in
Length
12.1 in
Finish
Honed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLVNZ8809BA
Zoro #
G515830199
UPC #
840175592883
Country of Origin
Turkey

Dimensions

Thickness
0.38 in
Width
12.1 in
Length
12.1 in

Details

Shape
Basketweave
Finish
Honed
Color
Charcoal Gray, Black
Material
Terrazzo, Marble

Description

Elevate your interiors with this bold and dramatic basketweave tile, combining charcoal terrazzo with sleek black limestone marble accents. The terrazzo pieces, flecked with white for added texture, contrast beautifully with the honed black limestone framing, creating a rich, moody palette that oozes modern sophistication. The basketweave design offers visual movement and a contemporary edge, making it a standout for bathrooms, fireplaces, or upscale commercial spaces. Its honed surface ensures a smooth, matte texture that’s not only stylish but also practical for high-traffic floors, shower walls, and even outdoor installations.
Whether you're aiming for a bold feature wall or a subtle touch of elegance on your floors, this tile pairs durability with design, bringing a sense of refined drama to any space. Perfect for heat-prone areas and high-humidity environments, it’s the ultimate choice for those who want to combine functionality with striking aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products