12x12 Honed JEastern Black Marble Mosaic Hexagon Wall and Floor Tile 4.83 sq ft/case, 5PK

  • Mfr # APLTX88G15HA

  • Zoro # G215830130


product price:  $172.99
/pk 5, $34.60/ea
Free Shipping & Returns

Key Features

Length
11.8 in
Width
11.8 in
Thickness
0.38 in
Material
Marble
Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLTX88G15HA
Zoro #
G215830130
UPC #
840175592722
Country of Origin
China

Dimensions

Length
11.8 in
Width
11.8 in
Thickness
0.38 in

Details

Material
Marble
Shape
Hexagon
Color
Jet Black
Finish
Honed

Description

The Eastern Black Marble Honed Hexagon Mosaic Tile exudes modern elegance with its deep jet black surface and timeless hexagonal design. Crafted from premium Eastern Black marble, this tile’s honed finish adds a velvety matte texture, creating a subtle yet bold aesthetic. Each 1.9x1.9-inch hexagonal chip is arranged on an 11.8x11.8-inch mesh-mounted sheet, ensuring seamless installation and a flawless geometric pattern.
Perfect for sophisticated shower walls, striking bathroom floors, or trendy kitchen backsplashes, this tile offers versatility and durability. Its honed surface minimizes glare while maintaining a sleek appearance, making it an ideal choice for spaces that balance luxury and practicality. Suitable for outdoor and indoor applications, it stands up to light and heavy foot traffic, as well as heat-prone areas.
Pair it with gold accents for a luxurious touch, or matte white elements for a bold contrast. Whether you’re curating a modern spa-like bathroom or adding drama to a fireplace surround, the Nero Honed Hexagon Mosaic Tile is a design-forward choice that leaves a lasting impression.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products