Shop APOLLO TILE
See all product information
Create Account
12x12 Polished Calacatta Gray with Gold Marble, Brass Mosaic Chevron Wall Tile 5 sq ft/case, 5PK
- Mfr # APLTSC88CV11A
- Zoro # G715830180
product price:Â
$
348.99
/pk of 5, $69.80/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
0.38 in
Material
Marble, Brass
Shape
Chevron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APLTSC88CV11A
- Zoro #
- G715830180
- UPC #
- 840175592616
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 0.38 in
Details
- Material
- Marble, Brass
- Shape
- Chevron
- Color
- White Gray with Gold
- Finish
- Polished
Description
The Calacatta Gold, Brass Marble Chevron Mosaic Tile with Brass Inlay combines classic elegance with modern luxury. This polished tile features bright white Calacatta marble, enhanced by subtle gray veining and striking gold brass accents. The chevron pattern creates dynamic movement, making it a standout piece for any wall installation. Its 12" x 12" mesh-mounted sheet allows for easy application, ensuring a flawless, high-end look.
Perfect for glamorous kitchen backsplashes, statement fireplace surrounds, or feature walls in dining areas, this tile adds a sophisticated touch to any design. The brass inlay not only brings a luxurious shimmer but also offers a contemporary edge that pairs beautifully with matte black, brushed nickel, or gold fixtures.
With its V3 variation, every piece feels unique, delivering depth and texture while maintaining a cohesive design. This tile is ideal for heat-safe areas like behind stoves or as an accent in non-wet zones. Elegant, refined, and undeniably stylish, the Calacatta Gold Chevron Mosaic is the perfect choice for those who crave drama and sophistication in their space.
Perfect for glamorous kitchen backsplashes, statement fireplace surrounds, or feature walls in dining areas, this tile adds a sophisticated touch to any design. The brass inlay not only brings a luxurious shimmer but also offers a contemporary edge that pairs beautifully with matte black, brushed nickel, or gold fixtures.
With its V3 variation, every piece feels unique, delivering depth and texture while maintaining a cohesive design. This tile is ideal for heat-safe areas like behind stoves or as an accent in non-wet zones. Elegant, refined, and undeniably stylish, the Calacatta Gold Chevron Mosaic is the perfect choice for those who crave drama and sophistication in their space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.