Shop APOLLO TILE
See all product information
Create Account
12x12 Soft White Beige Crystal Sand Polished Marble Hexagon Wall and Floor Tile 4.83 sq ft/case, 5PK
- Mfr # APLSAH88G39PA
- Zoro # G815830264
product price:
$
149.99
/pk of 5, $30.00/ea
Free Shipping & Returns
Key Features
Length
11.9 in
Width
11.7 in
Thickness
0.38 in
Material
Marble
Shape
Hexagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLSAH88G39PA
- Zoro #
- G815830264
- UPC #
- 840175592463
- Country of Origin
- China
- Material
- Marble
- Shape
- Hexagon
- Color
- Soft White with Beige
- Finish
- Polished
Dimensions
- Length
- 11.9 in
- Width
- 11.7 in
- Thickness
- 0.38 in
Description
Add a touch of timeless elegance to your design with this polished Crystal Sand Polished hexagon marble tile. The soft beige and sandy tones, blended with natural grain-like veining, evoke a modern, earthy American aesthetic. The polished surface reflects just the right amount of light, bringing a subtle sophistication to any space. The hexagonal shape? A classic yet trendy favorite that screams versatility and charm.
Each 12x12" mesh-mounted sheet, featuring 2x2" hexagonal chips, makes installation a breeze while creating a seamless, high-end look. Whether you’re designing a luxurious bathroom wall, upgrading your shower floor, or adding a stylish kitchen backsplash, this tile delivers. It’s also tough enough for patios, swimming pools, and high-traffic commercial spaces while being gentle enough for steam rooms.
Durable, low-maintenance, and undeniably stylish, this tile is perfect for creating spaces that feel warm, inviting, and refreshingly unique. Why settle for ordinary when you can go hexagonal?
Each 12x12" mesh-mounted sheet, featuring 2x2" hexagonal chips, makes installation a breeze while creating a seamless, high-end look. Whether you’re designing a luxurious bathroom wall, upgrading your shower floor, or adding a stylish kitchen backsplash, this tile delivers. It’s also tough enough for patios, swimming pools, and high-traffic commercial spaces while being gentle enough for steam rooms.
Durable, low-maintenance, and undeniably stylish, this tile is perfect for creating spaces that feel warm, inviting, and refreshingly unique. Why settle for ordinary when you can go hexagonal?
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.