Shop APOLLO TILE
See all product information
Create Account
12x12 Soft White Beige Crystal Sand Honed Marble Hexagon Wall and Floor Tile 4.83 sq ft/case, 5PK
- Mfr # APLSAH88G41HA
- Zoro # G415830251
product price:
$
149.99
/pk of 5, $30.00/ea
Free Shipping & Returns
Key Features
Length
11.9 in
Width
11.7 in
Thickness
0.38 in
Material
Marble
Shape
Hexagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLSAH88G41HA
- Zoro #
- G415830251
- UPC #
- 840175592470
- Country of Origin
- China
- Material
- Marble
- Shape
- Hexagon
- Color
- Soft White with Beige
- Finish
- Honed
Dimensions
- Length
- 11.9 in
- Width
- 11.7 in
- Thickness
- 0.38 in
Description
Say hello to understated luxury with this polished Crystal Sand honed hexagon marble tile. Its soft beige and light taupe tones with subtle grain-like veining create a warm, earthy palette that’s quintessentially American. The polished surface adds just the right sparkle, making this tile perfect for those who want timeless charm with a modern twist.
This 12x12" mesh-mounted sheet, featuring 2x2" hexagonal chips, blends simplicity and style seamlessly. Ideal for bathrooms, shower walls, kitchen backsplashes, patios, and even commercial spaces, this tile is as versatile as it is gorgeous. It’s durable enough for high-traffic floors yet sleek enough for steam rooms or pool surrounds. Bonus? It’s outdoor-friendly too.
Whether you’re creating a cozy nook or a grand statement, this hexagon tile has your back. It’s easy to install, low-maintenance, and oh-so-stylish. Let’s just say, your space is about to trend for all the right reasons—because hexagons are forever cool.
This 12x12" mesh-mounted sheet, featuring 2x2" hexagonal chips, blends simplicity and style seamlessly. Ideal for bathrooms, shower walls, kitchen backsplashes, patios, and even commercial spaces, this tile is as versatile as it is gorgeous. It’s durable enough for high-traffic floors yet sleek enough for steam rooms or pool surrounds. Bonus? It’s outdoor-friendly too.
Whether you’re creating a cozy nook or a grand statement, this hexagon tile has your back. It’s easy to install, low-maintenance, and oh-so-stylish. Let’s just say, your space is about to trend for all the right reasons—because hexagons are forever cool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.