12x12 Thassos Bianco Carrara, Blue Celeste Marble Mosaic Chevron Wall and Floor Tile 5sqft/case 5PK

  • Mfr # APLMKN88CV10A

  • Zoro # G415830220


product price:  $248.99
/pk 5, $49.80/ea
Free Shipping & Returns

Key Features

Length
12 in
Shape
Chevron
Material
Marble
Finish
Polished
Thickness
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLMKN88CV10A
Zoro #
G415830220
UPC #
840175592319
Country of Origin
China

Dimensions

Length
12 in
Thickness
0.38 in
Width
12 in

Details

Shape
Chevron
Material
Marble
Finish
Polished
Color
White, Gray, Blue

Description

Elevate your space with our stunning 12x12" Chevron Mosaic Tile, featuring a mix of White Thassos, Bianco Carrara, and Blue Celeste Marble – a dreamy trio that perfectly captures the elegance of classic American style. With its polished surface and mesh mounting, installation is a breeze, making it perfect for DIYers and professionals alike.
The cool, soft hues of this tile bring a sophisticated touch to any room, from bathrooms and kitchens to light traffic floors. Whether you're adding a sleek backsplash or giving your shower walls and floors a high-end makeover, these tiles are up to the challenge, even with light foot traffic. You can heat things up to 150°F without worry, making them ideal for everything from cozy bathroom retreats to commercial spaces.
With a V3 variation, each tile has its own personality, creating a modern yet timeless feel. Think of this tile as the "jack-of-all-trades" in your home: it's tough enough for commercial walls and floors, yet chic enough to add that "wow" factor to your spaces. Plus, the chevron pattern? It’s the perfect mix of stylish and playful. Ready to make your home shine? Let’s get to tiling!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.