12x12 Thassos, Blue Celeste, Paper White Marble Hexagon Wall and Floor Tile 4.83 sqft/case, 5PK

  • Mfr # APLMKN8814A

  • Zoro # G615830242


product price: $273.99
/pk 5, $54.80/ea
Free Shipping & Returns

Key Features

Thickness
0.38 in
Material
Marble
Length
11.8 in
Width
11.8 in
Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLMKN8814A
Zoro #
G615830242
UPC #
840175592289
Country of Origin
China

Dimensions

Thickness
0.38 in
Length
11.8 in
Width
11.8 in

Details

Color
White, Soft Blue
Material
Marble
Shape
Hexagon
Finish
Polished

Description

The tile pattern in the image presents a sleek and sophisticated hexagonal design with a clean, minimalist look, featuring a blend of pure white and soft blue Celeste hues. The subtle gradations in the blue shades give the appearance of a soft marble, while the polished finish adds an elegant shine. These tiles come in a 12x12" mesh-mounted sheet, making them ideal for easy installation on walls or floors.
Crafted from high-quality materials like Thassos, Blue Celeste, and Paper White porcelain, the tiles are both durable and versatile. The rectified edges provide a seamless, precise fit for modern spaces, adding to the contemporary feel.
Common applications for these tiles include indoor walls, light to moderate traffic floors, shower walls, and even shower floors. They thrive in high-traffic areas, commercial spaces, and can endure heat up to 150°F. This makes them a top choice for residential kitchens, bathrooms, and commercial offices or showrooms.
For installation, use Laticrete 254 Platinum mortar and Laticrete Permacolor grout for the best finish. For added protection, STONETECH® BulletProof® Sealer is recommended to preserve their pristine look and durability over time.
When pairing, consider complementing the clean, soft tones of these tiles with warmer wooden accents or bold, contrasting colors to add vibrancy to your space. These tiles will balance a minimalist, modern aesthetic while offering the functionality you need for various settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.