Gray 2x12 Bardiglio Nuvolato Marble Polished Chair Rail Tile Trim 1.67 sqft/case, 10PK
- Mfr # APLMBA885PA
- Zoro # G711319726
Key Features
Specifications
Details
- MFR #
- APLMBA885PA
- Zoro #
- G711319726
- UPC #
- 840175526239
- Country of Origin
- China
- Material
- Marble
- Shape
- Chair rail
- Color
- Gray
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
- Finish
- Glossy
- Application
- Indoor/Outdoor
- Coverage Area
- 1.67 sq. ft
Dimensions
- Length
- 12 in
- Width
- 2 in
- Thickness
- 0.37 in
- Height
- 8 in
Description
Create a regal feeling in your home and finish your tile design with a classy marble chair rail! This Bardiglio marble trim breathes style into the room by complementing a marble kitchen backsplash, traditional shower or statement accent tile. Take your marble shower design to the next level by installing it where your tiles end, or use it to highlight accent tiles that run behind the vanity or tub. Envision bringing a touch of contrast to your white tiles by framing them with a gray marble chair rail. It will create an absolutely awe-inspiring design detail around a shower niche or behind the cooking area. Our marble chair rail molding is not only a classy decor detail piece but also provides protection to exposed walls. Cover the sharp edges of marble tiles with a stylish piece that will make your install look flawless and neat.
- Weight and Dimension: Chair Rail- 2-in W x 12-in L, Thickness- 0.38-in, Sq ft per sheet- 0.167, Sheets per box- 10, Sq ft per box- 1.667
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.