12x12 Wooden Gray Marble Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK

  • Mfr # APLSV88D05A

  • Zoro # G811320318


product price:  $124.99
/pk 5, $25.00/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
11.6 in
Thickness
0.37 in
Material
Marble
Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLSV88D05A
Zoro #
G811320318
UPC #
840175528516
Country of Origin
China

Dimensions

Length
12 in
Width
11.6 in
Thickness
0.37 in

Details

Material
Marble
Shape
Diamond
Color
Wooden Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.83 sq. ft

Description

You can bring in the wood-look comfort with natural stone appeal, together in one tile. Wondering how? Check out this Wooden Gray diamond mosaic tile! This mosaic tile is a sophisticated choice that beautifully blends two styles together - classic beauty and rustic elegance. Wooden Gray is a marble stone that comes with a sophisticated neutral scheme which shows off the beauty and grain of natural wood on a durable marble surface. The result is a design that feels classy yet comfortable in a way that’s far from ordinary. Its diamond design can easily turn into exciting focal points when installed as a backsplash, statement wall or floor tile. It creates graphic impact along with visual texture which is perfect to give interest to any neutral or dull space. Use this mosaic tile to create the perfect setup for a fireplace surround filled with lavish decor details. If you love inviting textures with classic materials, this Wooden Gray mosaic tile will satisfy your design needs, all at once.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.