
12x12 Wooden Grey Marble Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
Mfr # APLSV88SC5A
Zoro # G711319771
product price: $166.99
/pk 5, $33.40/ea
Free Shipping & Returns
Key Features
Length
11.8 in
Width
11.8 in
Thickness
0.37 in
Material
Marble
Shape
Semicircular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLSV88SC5A
Zoro #
G711319771
UPC #
840175528721
Country of Origin
China
Dimensions
Length
11.8 in
Width
11.8 in
Thickness
0.37 in
Details
Material
Marble
Shape
Semicircular
Color
Light Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.83 sq. ft
Description
Organic, playful and sophisticated come together in this Wooden Grey marble mosaic design. Its unusual-yet-stunning wood-look texture gives a unique appeal to the classic genuine marble tile. A play on fish scale motif draws the eye to every corner of the mosaic tile for. In short? There's nothing we don't love about this wood-look mermaid-inspired tile. This delicate pattern is a graceful companion to any room that lacks visual interest. Its natural gray tone is a bold contrast to stark white cabinets which can create an envy-worthy focal wall in the kitchens, bathrooms and living rooms. Looking to introduce patterns to your floors too? You will enter into a natural retreat each time you walk into a room covered with this mermaid-esque, wood-look tile under your feet! If you’re looking for a gray marble tile with tons of visual intrigue, or just love the mermaid tile in a more subtle color, this tile has what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.