
12x12Eastern White Marble Polished, Split Face Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
Mfr # APLKB88P29A
Zoro # G011320330
product price: $191.99
/pk 5, $38.40/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
11.6 in
Thickness
0.37 in
Material
Marble
Shape
Brick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLKB88P29A
Zoro #
G011320330
UPC #
840175527960
Country of Origin
China
Dimensions
Length
12 in
Width
11.6 in
Thickness
0.37 in
Details
Material
Marble
Shape
Brick
Color
White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished, Split face
Application
Indoor/Outdoor
Coverage Area
4.83 sq. ft
Description
Celebrating clean lines, organic beauty and a refreshing neutral palette, this Eastern White marble mosaic tile is a timeless aesthetic that revels in straightforward geometry. The stacked linear pattern aims to draw attention to the gorgeous marble stone that radiates timeless luxury. The rhythm of small linear tiles help create movement on the walls with a dynamic waterfall effect. From a gorgeous shower tile to stunning kitchen backsplash, fireplace surround or decorative border, this authentic stone tile never looks dated. These marble mosaic tiles can be installed in different directions to create a different look on the walls and floors. Mesh backing allows for fast and easy installation and gives the ability to cut tile into pieces for smaller uses. Be it shower head tile for a spa-like feel in the bathroom, or a kitchen backsplash tile for gentle movement and a visually expanded space, this mosaic tile is an ornamental element to your walls and floors with simplistic beauty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.