
12x13 Bianco Carrara Marble Polished Floor and Wall Mosaic Tile 5.29 sqft/case, 5PK
Mfr # APLKB88H05PA
Zoro # G611320327
product price: $101.99
/pk 5, $20.40/ea
Free Shipping & Returns
Key Features
Length
12.8 in
Width
11.9 in
Thickness
0.37 in
Material
Marble
Shape
Herringbone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLKB88H05PA
Zoro #
G611320327
UPC #
840175527939
Country of Origin
China
Dimensions
Length
12.8 in
Width
11.9 in
Thickness
0.37 in
Details
Material
Marble
Shape
Herringbone
Color
White
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, laundry rooms and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5.29 sq. ft
Description
This Bianco Carrara marble herringbone tile is a classic decor feature that blends lively dimension with an authentic stone surface. Made up of equal-size rectangular pieces and arranged in a staggered zig-zag pattern, herringbone tiles create visually striking geometric lines and help add much-needed visual interest to unimpressive design settings. Let your backsplash exude retro vibes with this marble herringbone tile in the kitchen or bathroom! This mosaic tile can be a creative statement piece for the shower, vanity surround or kitchen backsplash that pairs well with both modern and traditional decor elements. Its crisp white palette makes it a versatile choice and adaptable to various styles. Despite the ancient roots and classic rectangular shapes, these exquisite zigzags are distinctive, dynamic yet still relevant even in today’s most contemporary designs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.