
12x13 Eastern White, Bianco Carrara Marble Polished Subway Floor and Wall Tile 5.28 sqft/case, 5PK
Mfr # APLDC88R02A
Zoro # G111320193
product price:Â $212.99
/pk 5, $42.60/ea
Free Shipping & Returns
Key Features
Length
13 in
Width
11.7 in
Thickness
0.37 in
Material
Marble
Shape
Brick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLDC88R02A
Zoro #
G111320193
UPC #
840175525522
Country of Origin
China
Dimensions
Length
13 in
Width
11.7 in
Thickness
0.37 in
Details
Material
Marble
Shape
Brick
Color
White
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, laundry rooms, and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5.28 sq. ft
Description
A fresh take on the classic tile shape, this subway Eastern White, Bianco Carrara Marble mosaic tile is an appealing choice for those who love minimalist style with soft details. Its smooth white marble surface calls for timelessness while the tiny square accents add intrigue to design. Because of the subtle color variation from piece to piece, this marble tile is an authentic choice where you desire a neutral decor filled with interest and authenticity. If you think your neutral bathroom room is looking slightly lackluster, this subway mosaic tile is a simple way to add more personality - be it a vanity backsplash, shower wall or tub surround. Loved for its safety, versatility, ability to play well with others, white marble tile is perfect for the ones who prefer a palette that speaks in a whisper instead of a scream. This mosaic tile combines the classic subway look with a dash of depth and drama to create a timeless look in the kitchens, entryways or any other living areas while creating a tile design that can blend seamlessly with other decor elements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.