12x13 Honed Gray, Round Terrazzo, Dolomite Marble Round Wall and Floor Tile 5.46 sq ft/case, 5PK
- Mfr # APLVNZ8815FLA
- Zoro # G915830300
Key Features
Specifications
Details
- MFR #
- APLVNZ8815FLA
- Zoro #
- G915830300
- UPC #
- 840175592944
- Country of Origin
- TĂĽrkiye
- Material
- Terrazzo, Marble
- Shape
- Star, Round
- Color
- Charcoal Gray, Black
- Finish
- Honed
Dimensions
- Length
- 13.5 in
- Width
- 11.65 in
- Thickness
- 0.38 in
Description
Sophisticated yet bold, this mosaic tile combines deep charcoal terrazzo with crisp white dolomite to create a kaleidoscopic effect that instantly captivates. The terrazzo’s rich gray tones, flecked with subtle black and white, bring a dynamic texture to the design, while the white dolomite accents frame each petal-like piece with precision and contrast. The honed finish adds a smooth, matte touch, making this tile a versatile option for luxurious interiors or stylish commercial spaces. Perfect for shower walls, durable floors, or statement walls, its geometric layout enhances any space with elegance and a modern edge. Whether you're designing a spa-like bathroom, a contemporary kitchen, or an upscale retail space, this tile combines the timeless appeal of terrazzo with a bold, kaleidoscopic pattern to create a show-stopping design feature.
- Tile Dimension: 11.65 x 13.5 in., thickness: 9.53 mm, sq ft per sheet: 1.09, sheets per box: 5, sq ft per box: 5.46
- Terrazzo, Dolomite material with Honed finish
- Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to a mesh backing for easy installation and alignment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.