Exploration Egypt 1" x 1" Grid Mosaic Wall & Floor Tile
- Mfr # ANDEXPE352
- Zoro # G905670527
product price:
$
23.19
/ea
Key Features
Length
1.12 In
Width
1.12 In
Thickness
0.25 In
Material
Natural Stone; Glass
Color
Sphinx
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDEXPE352
- Zoro #
- G905670527
- UPC #
- -
- Country of Origin
- China
- Material
- Natural Stone; Glass
- Color
- Sphinx
Dimensions
- Length
- 1.12 In
- Width
- 1.12 In
- Thickness
- 0.25 In
Description
Welcome elegance and rustic sophistication into your living spaces with Andova’s Exploartion collection. These vintage tiles will add depth and dimension to your walls with the textured surfaces and beautiful combination of glass and marble in various color shades. Each of the trapezoid single tiles are slightly different from the next in texture and tone, for a distinct and breathtaking end result.Sheet size : 10 7/8" x 12 3/8" = .93 SQF
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.