
12x15 Wooden Grey, Bianco Carrara Marble Floor and Wall Mosaic Tile 6.18 sqft/case, 5PK
Mfr # APLSV88F04A
Zoro # G611320334
product price: $258.99
/pk 5, $51.80/ea
Free Shipping & Returns
Key Features
Length
15.2 in
Width
11.7 in
Thickness
0.37 in
Material
Marble
Shape
Multi-shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLSV88F04A
Zoro #
G611320334
UPC #
840175528530
Country of Origin
China
Dimensions
Length
15.2 in
Width
11.7 in
Thickness
0.37 in
Details
Material
Marble
Shape
Multi-shaped
Color
Beige
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
6.18 sq. ft
Description
Little is needed to create a breathtaking design when you’ve got wood-look Wooden Grey, Bianco Carrara marble tile in a captivating floral pattern! This mosaic tile is the beautiful marriage of crisp white and wood-look greys in an elaborately detailed pattern. Its neutral backdrop it’s a safe bet when it comes to integrating this delicate swirling pattern into various design styles, from traditional kitchens to modern bathrooms, or Scandi living rooms. Considered a classic choice with a touch of feminine, this wood-look mosaic tile gives interest to any cold, neutral or lifeless space. Create floors that dazzle with intricate beauty while giving a naturally slip-resistant surface - perfect for bathrooms, showers, entryways or mudrooms. If you’re looking to create statement walls that will look more chic than just a few coats of paint, this mosaic tile has more than what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.