15 pack Warm Greige 8-in. x 16-in. Subway Polished Glass Floor and Wall Tile 13.33 Sq ft/case
- Mfr # APLA88085 8X16A
- Zoro # G611320013
Key Features
Specifications
Product Information
- MFR #
- APLA88085 8X16A
- Zoro #
- G611320013
- UPC #
- 840175524631
- Country of Origin
- China
Dimensions
- Length
- 16 in
- Width
- 8 in
- Thickness
- 0.31 in
Details
- Color
- Warm Greige
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios and Garage Walls
- Material
- Glass
- Shape
- Subway
- Finish
- Glossy
- Coverage Area
- 13.33 sq. ft
Description
Clean, modern and minimal. This 8x16 glass subway tile takes any modern design a step further with its sleek style and iridescent appeal. With the ability to create extra light and sheen wherever placed, it’s with little wonder why this beautiful glass tile is a popular choice for home and commercial designs. This glass subway tile works pretty well to create the illusion of more space which is a win for small bathrooms, kitchens, patio, and hallways while providing a durable, water-resistant surface that’s hygienic and easy to clean. What’s more, there’s plenty of room for expression by laying out this 8x16 subway tile in different layouts to draw the Garage Walls towards a focal point. A vertical offset layout can perfectly create a waterfall effect on the walls whereas a chevron pattern can bring space a sense of direction and movement with an arrow-like effect. Whichever layout you choose, this glass subway tile is the ticket to a sleek modern design.
- Weight and Dimension: Individual tile - 8- in x 16- in, Mosaic sheet - 8- in W x 16- in L, Thickness - 0.31- in, Sq ft per sheet - 0.889, Sheets per box - 15, Sq ft per box - 13.33
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios and Garage Walls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.