Dune 12 in. x 12 in. Glossy Off-White Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # APLSA88WH101A
- Zoro # G911637385
Key Features
Specifications
Details
- MFR #
- APLSA88WH101A
- Zoro #
- G911637385
- UPC #
- 840175583409
- Country of Origin
- China
- Color
- White
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
This gorgeous mosaic perfectly illustrates the power of white while paying tribute to the modern glass tile design. Its clear white palette is the ideal choice for designers and homeowners who like to achieve a simplistic beauty in design. A pure white tile design has a clean, neat, and pretty look in interiors that makes you relax by its serene atmosphere . A minimalist white bathroom with a bright scheme will make you relax and remember a breezy summer day that makes you feel calm and relaxed. The uncluttered look of this white tile will also give any space a wider and cleaner impression, which is a plus in smaller rooms as well as in hospitality projects. If you've always dreamed of a one-of-a-kind oasis, complete the look of your home with a white serene shower design, white kitchen backsplash or accent wall design that will instantly give the feeling of serene. This tile is approved for indoor and outdoor applications as well as submerged areas including spas, pools and fountains, allowing you to incorporate this modern minimalist look into a wide variety of settings.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.