Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 x 48 in. Matte Silver-charcoal Gray Ceramic Wall and Floor Tile 15.5 sq ft/case, 2PK

  • Mfr # GAL88SIL1648

  • Zoro # G215830246


product price: $303.99
/pk 2, $152.00/ea
Sold in multiples of 4 for $1,215.96
Free Shipping & Returns

Key Features

Width
15.75 in
Length
47.25 in
Shape
Rectangle
Material
Ceramic
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAL88SIL1648
Zoro #
G215830246
UPC #
840175594849
Country of Origin
Spain

Dimensions

Width
15.75 in
Length
47.25 in
Thickness
0.28 in

Details

Color
Silver-charcoal Gray
Shape
Rectangle
Material
Ceramic
Finish
Matte
Coverage Area
5.17 sq. ft/piece

Description

This elongated 16x48in ceramic tile in deep charcoal gray is all about sleek industrial vibes with a modern twist. The subtle matte finish adds just the right touch of softness, keeping the look grounded while still feeling effortlessly stylish. With a slight V2 variation, the design stays consistent but whispers a little texture into the mix, making your walls or floors feel polished yet inviting.Its a shape that interior designers rave about-perfect for large-format layouts that minimize grout lines and give your space a clean, contemporary edge. Think feature walls that turn heads, shower enclosures that feel like a spa retreat, or light-traffic floors that balance durability with good looks.What makes it a winner? Its versatile and built to perform. Resistant to heat up to 150 degrees farenheit, this tile is a natural fit for cozy steam rooms or even commercial wall installations where durability meets high-end aesthetics. Pair it with warm wood tones or crisp whites for a look thats equal parts edgy and timeless. It's like having a modern loft aesthetic wherever you want, minus the pricey rent.


  • Tile Dimension: 15.75 x 47.25 in., thickness: 7.14 mm, sq ft per sheet: 5.17, sheets per box: 3, sq ft per box: 15.5
  • Ceramic material with Matte finish
  • Recommended Usage: Light traffic floors, Bathroom wall and floor, Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products