18x18 in. Matte Terracotta Porcelain Large Format Wall and Floor Tile 10.9 sq ft/case, 5PK
- Mfr # UMB88COTSQA
- Zoro # G315830252
Key Features
Specifications
Details
- MFR #
- UMB88COTSQA
- Zoro #
- G315830252
- UPC #
- 840175594252
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Terracotta
- Shape
- Square
- Finish
- Matte
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- Application
- Indoor/Outdoor
Dimensions
- Length
- 17.7 in
- Width
- 17.7 in
- Thickness
- 0.38 in
Description
The 18x18"""" terracotta porcelain tile is a timeless expression of rustic charm with a modern matte finish. Its warm, sunbaked earthy clay tone radiates a natural elegance, perfect for spaces that crave a cozy, grounded feel. The slight tonal variation (V2) adds depth and subtle texture, making each tile unique while maintaining a cohesive and artisanal appearance. This tile is designed for versatility, making it an excellent choice for large-format applications like living room floors, patios, and accent walls. The 18x18"""" square shape lends itself to clean, symmetrical layouts or dynamic patterns when paired with smaller tiles. It pairs beautifully with soft neutrals for a farmhouse aesthetic or with darker tones for a bolder, Mediterranean-inspired vibe. Crafted from durable porcelain with extruded edges, it stands up to heavy traffic and moisture-prone areas like bathrooms, pool or steam rooms. Installation with Laticrete Permacolor grout ensures longevity and a polished finish. It's durability and timeless style make it a staple for both residential and commercial settings.
- Tile Dimension: 17.7 x 17.7 in., thickness: 9.53 mm, sq ft per sheet: 2.18, sheets per box: 5, sq ft per box: 10.9
- Porcelain material with Matte finish
- Recommended Usage: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.