Aureate 23.44inx23.44in Natural Light Beige Porcelain Square Wall and Floor Tile 15.27 sqft/cs, 4PK
- Mfr # ROC88IVR2424A
- Zoro # G911637903
Key Features
Specifications
Details
- MFR #
- ROC88IVR2424A
- Zoro #
- G911637903
- UPC #
- 840175584451
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Beige
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Patio, Garage and more
- Shape
- Square
- Finish
- Natural
- Application
- Indoor/Outdoor
- Coverage Area
- 15.27
Dimensions
- Length
- 23.44 in
- Width
- 23.44 in
- Thickness
- 9.65mm
- Size
- 23.44 in x 23.44 in
Description
Transform any home or office space with the luxurious Light Beige Natural Rectified Square Large Format Porcelain Tile. This new age of luxury design is made from high-quality, durable porcelain that offers both a trendy and timeless look for your space. Perfect for adding vintage detail to any home or business, this light beige tile features a dreamy texture and color that fits easily into any decor. Whether you use it in the bathroom, shower, kitchen backsplash, steam room, patios, garage or other areas of your house or commercial spaces such as restaurants, pubs, bars or hotels you can be sure it will bring its classic touch to your living space. What's more this tile is great for creating unique patterns by matching each tile up seamlessly next to each other for an eye-catching display.
- Dimension: Tile: 23.44x23.44", Thickness: 9.53 mm, Sq ft per sheet: 3.82, Sheets per box: 4, Sq ft per box: 15.27
- Porcelain material with Natural finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.