
1White 8 in x 16 in Glass Glossy Floor and Wall Subway 13.33 sqft/case, 15PK
Mfr # APLA88066 8X16A
Zoro # G511319810
product price:Â $249.99
/pk 15, $16.67/ea
Free Shipping & Returns
Key Features
Length
16 in
Width
8 in
Thickness
0.31 in
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Accent Walls and More
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLA88066 8X16A
Zoro #
G511319810
UPC #
840175524624
Country of Origin
China
Dimensions
Length
16 in
Width
8 in
Thickness
0.31 in
Details
Color
White
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Accent Walls and More
Material
Glass
Shape
Subway
Finish
Glossy
Coverage Area
13.33 sq. ft
Description
Clean, modern and minimal. This 8x16 glass subway tile takes any modern design a step further with its sleek style and iridescent appeal. With the ability to create extra light and sheen wherever placed, its with little wonder why this beautiful glass tile is a popular choice for home and commercial designs. This glass subway tile works pretty well to create the illusion of more space which is a win for small bathrooms, kitchens and hallways while providing a durable, water-resistant surface thats hygienic and easy to clean. Whats more, theres plenty of room for expression by laying out this 8x16 subway tile in different layouts to draw the eyes towards a focal point. A vertical offset layout can perfectly create a waterfall effect on the walls whereas a chevron pattern can bring space a sense of direction and movement with an arrow-like effect. Whichever layout you choose, this glass subway tile is the ticket to a sleek modern design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.