2 x 16 in. Glossy Emerald Petrol Blue Ceramic Deco Subway Wall Tile 10.76 sq ft/case, 50PK

  • Mfr # FLT88DECPET216

  • Zoro # G715830142


product price:  $156.99
/pk 50, $3.14/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Finish
Glossy
Material
Ceramic
Thickness
0.31 in
Color
Emerald Petrol Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLT88DECPET216
Zoro #
G715830142
UPC #
840175594597
Country of Origin
Spain

Dimensions

Thickness
0.31 in
Width
1.97 in
Length
15.75 in

Details

Shape
Rectangle
Finish
Glossy
Material
Ceramic
Color
Emerald Petrol Blue

Description

The Deco Petrol 2x16 ceramic tile merges bold color with three-dimensional texture. Its beveled design creates dynamic shadows, giving walls a sculptural quality, while the deep teal color evokes a sense of depth and tranquility. The glossy surface amplifies light, enhancing the tiles vibrancy.Perfect for feature walls, shower enclosures, and spa-inspired steam rooms, this tile delivers both aesthetic appeal and functionality. The pressed edges ensure precise alignment, while the rich color adapts beautifully to natural or artificial lighting. Pair it with metallic accents or contrasting grouts to highlight its bold character, or let it stand alone as a statement piece.


  • Tile Dimension: 2 x 16 in., thickness: 7.95 mm, sq ft per sheet: 0.22, sheets per box: 50, sq ft per box: 10.76
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.