Shop APOLLO TILE

Metro 4 in. x 12 in. Matte White Ceramic Subway Wall Tile 10.4 sq ft/case - 34 pack

  • Mfr # APLHMDT8850A

  • Zoro # G613780372


product price:  $67.55
/pk 34, $1.99/ea

Key Features

Length
12 in
Width
4 in
Thickness
8 mm
Color
White
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Garage Walls
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APLHMDT8850A
Zoro #
G613780372
UPC #
840175591459
Country of Origin
Türkiye

Dimensions

Length
12 in
Width
4 in
Thickness
8 mm

Details

Color
White
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Garage Walls
Material
Ceramic
Shape
Subway/Rectangle; Subway/Rectangle
Finish
Matte; Smooth
Coverage Area
10.4 Sq. ft

Description

With its timeless and refined style, our White Matte Ceramic Subway Wall Tile ticks all the boxes! As you'd expect from a durable material, this ceramic tile can be used on any vertical surface in commercial and residential spaces. Perfect for pristine accent walls and backsplashes! Whether you prefer a traditional or modern aesthetic-get these stunning subways on your style radar today! White tile is perfect for a sophisticated design; from fireplace surround to kitchen backsplash. Its simplicity provides a neutral backdrop for sumptuous furnishings and pairs well with any style of cabinetry. As bathroom tiles, matte ceramic subways deliver understated elegance-ideal for shower walls and bathtub surrounds. Subway tiles can be laid in various patterns for trendy walls, depending on how you'd like your room to flow. Opt for a brick layout for a classic look, a vertical stack for taller walls, or a herringbone pattern for an interesting sense of movement.


  • Tile Dimension: 4 x 12 in., thickness: 0.3 mm, sq ft per sheet: 0.305, sheets per box: 34, sq ft per box: 10.4
  • Ceramic material with Matte finish
  • Recommended Use: Bathroom, Shower, Kitchen backsplash, Steam room and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.