23.6in x 23.6in Polished Statuary White Porcelain Square Wall and Floor Tile 15.5 sq ft/case, 4PK
- Mfr # AR88STALE2424
- Zoro # G015220506
Key Features
Specifications
Details
- MFR #
- AR88STALE2424
- Zoro #
- G015220506
- UPC #
- 840175592166
- Country of Origin
- India
- Material
- Porcelain
- Color
- Statuary White
- Shape
- Square
- Finish
- Polished
- Application
- Indoor/Outdoor
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios, Garage Walls and Garage Floors
Dimensions
- Length
- 23.6 in
- Width
- 23.6 in
- Thickness
- 9.5 mm
- Size
- 23.6 in x 23.6 in
Description
The Veneto Statuario Leo 24x24 tile brings classic charm with a modern twist. Its perfectly square shape and polished surface highlight soft gray veining that dances across a clean white background, mimicking the luxurious feel of Italian marble. With 12 unique porcelain faces, each tile delivers a natural, non-repetitive look, adding depth and sophistication to any room. This versatile shape is ideal for bathroom floors, garage walls, kitchen walls, or even chic laundry rooms. Its balanced dimensions allow for timeless grid patterns that pair beautifully with bold accents like matte black fixtures or brass hardware. Tough on wear and tear but easy to clean, this tile is the reliable yet stylish choice for any design lover. Think of it as your room’s best-dressed foundation. Combine this square variation with the elongated 24x48 tiles for a layered, modern floor layout or pair it with the herringbone tiles as a striking accent in showers or backsplashes. The mix of shapes creates texture and visual interest while maintaining a cohesive, luxurious aesthetic.
- Tile Dimension: 23.6 x 23.6 in., thickness: 9.5 mm, sq ft per sheet: 3.875, sheets per box: 4, sq ft per box: 15.5
- Porcelain material with Polished finish
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 subtle variation with 12 distinct porcelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.